MASCOT 50102 WOLFSBERG RAIN TROUSERS HV YEL S
Rain trousers Wolfsberg yellow
See technical informationReferences
Mascot:50102-814-17-S
Rubix:80993160
EAN:5707209386106

Product details : MASCOT 50102 WOLFSBERG RAIN TROUSERS HV YEL S
Wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Elastic and drawstring waist. Press stud adjustment at foot.
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Colour | yellow |
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 1 |
| Material | 70% polyester/30% polyurethane |
Show UNSPSC/ECL@SS
£ 48.66 excl. VAT
/ Each
£ 58.39 incl. VAT
- Usually arrives within 14 working days
