MASCOT 07090 LINZ OVER TROUSERS HV YEL/NAVY 4XL


Over trousers Linz yellow/navy

References
mascot:07090-880-171-4XL
rubix:379A1339
ean:5707209194169
Overalls Linz 07090-880-171 / 4XL
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Size4xl
Main materialpolyester
See all Specifications

Product details : MASCOT 07090 LINZ OVER TROUSERS HV YEL/NAVY 4XL


Breathable, wind and waterproof MASCOTEX® with taped seams. Light fabric lining. Elastic and drawstring waist. Adjustable hammer loop. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1180 g
Colouryellow
Size4xl
Main materialpolyester
Class EN204711
Secondary colournavy
Material100% polyester (mascotex®)
Show UNSPSC/ECL@SS
£ 140.57 excl. VAT
/ Each
£ 168.68 incl. VAT
  • Usually arrives within 14 working days