SPARTEX 149600 WORKING OVERALL BUGATTI BLUE SIZE 3


Overalls

References
giss:149600
rubix:216A7112
ean:3660338016080
Working Overall - 100% cotton Size 3
brand logo
Technical specifications
ColourBlue
Size3
Main materialCotton
See all Specifications

Product details : SPARTEX 149600 WORKING OVERALL BUGATTI BLUE SIZE 3


Materials: 100% Cotton 320 g/m2. Colour scheme: Bugatti Blue. .
Overalls with zip closure metal double slider, elasticated back, straight bottom of sleeves. 2 patch chest pockets with metal zip closure, 2 lower patch pockets, 1 meter pocket on the right leg side,1 back pocket. Non shrinking treatment SANFOR.

Strengths

Anti shrink treatment SANFOR

Technical specifications


Attributes
ColourBlue
Size3
Main materialCotton
Grammage320 g/m²
Material100 % cotton
Show UNSPSC/ECL@SS
£ 34.33 excl. VAT
/ Each
£ 41.20 incl. VAT
  • Usually arrives within 14 working days