SPARTEX 855004 SPEED WORKG OVERALL DOUBLE ZIP COT/POLY/R SZ 5 US GREEN


Speed work overall double zip

References
giss:855004
rubix:216A6836
ean:3660338105180
SPEED WORKING OVERALL DOUBLE ZIP - Cotton/Polyester Size 5
brand logo
Technical specifications
ColourGreen
Size5
Main materialCotton
See all Specifications

Product details : SPARTEX 855004 SPEED WORKG OVERALL DOUBLE ZIP COT/POLY/R SZ 5 US GREEN


Double moulded teeth zip with 10 mm metal tab .
2 breast pockets, 6 mm moulded teeth metal zip .
2 lower patch pockets .
1 right back pocket .
1 ruler pocket right leg .
Shirt collar .
Elastic back .
Straight sleeve bottom

Strengths

The benefits of the Cotton/Polyester: Very good dimensional stability. Better colour retention after warmer washing in winter and cooler in summer than 100% cotton. Softer and stronger. Anti-shrink treatment. More water-repellent than cotton against water and oil

Technical specifications


Attributes
ColourGreen
Size5
Main materialCotton
Grammage300 g/m²
Material65% cotton / 35% polyester
Show UNSPSC/ECL@SS
£ 50.21 excl. VAT
/ Each
£ 60.25 incl. VAT
  • Usually arrives within 14 working days