Oxen STS Black S3 SRC Derby Shoe
EU shoe size | 36 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 36 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Leather |
Water proof | Yes |
Metal free | Yes |
Type of soles | Composite Mid Sole |
Security Category | S3 |
Slip resistance | Yes |
Weight | 684 g |
Material | Leather (Upper)-PU/PU (Sole)-Woven (Lining) |
In stock: Next day delivery