Safety boot JALAS 1868 KING
EU shoe size | 42 |
---|---|
Main material | Leather |
EU shoe size | 42 |
---|---|
Main material | Leather |
Non-magnetic | Yes |
Lining | Thinsulate, Polyester, Cambrelle, |
Colour | Black |
UK shoe size | 8 |
Material | PU / Cambrelle® / Polyester / Thinsulate™ lined leather |
Usually arrives within 14 working days