REGATTA TRA301 540 HUDSON FLEECE LINED JACKET NAVY S
Hudson Fleece Lined Jacket Hudson
See technical informationReferences
Regatta:TRA301-NAVY-S
Rubix:1370903
EAN:5020436933593

Product details : REGATTA TRA301 540 HUDSON FLEECE LINED JACKET NAVY S
Waterproof Hydrafort 5000 polyester matrix dobby fabric. 220 series anti-pill Symmetry fleece lining. Fleece lined collar. Thermo-Guard insulation to sleeves. Windproof fabric. Taped seams. Concealed hood with adjusters. Adjustable cuffs. 2 zipped lower pockets. Mobile phone pocket. Inside pocket. Adjustable shockcord hem. Studded side adjusters. Concealed zip entrance in lining for embroidery access.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 45.92 excl. VAT
/ Each
£ 55.10 incl. VAT
- In stock: Next day delivery
