References
Helly Hansen:79024_990-2XL
Rubix:367A3237
Manufacturer :79024_990-2XL
EAN:7040054328531

Documents
Product details : HELLYHAN 79024_990-2XL OXFORD T-SHIRT BLACK 2XL
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 2xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Material | cotton-woven |
Show UNSPSC/ECL@SS
£ 19.67 excl. VAT
/ Each
£ 23.60 incl. VAT
- Usually arrives within 14 working days
