MASCOT 18392 ACCELERATE LADIES T-SHIRT DNAVY/AZURE BLUE 5XL
MASCOT SHIRT WOMEN ACCELERATE 18392-959
See technical informationReferences
Mascot:18392-959-01091-5XLONE
Rubix:385A3832
EAN:5711074779246

Product details : MASCOT 18392 ACCELERATE LADIES T-SHIRT DNAVY/AZURE BLUE 5XL
Premium Performance. Women's fit. Durable quality. Combed cotton. Pre-shrunk. Round neck. Reinforced collar. Print on parts of the product.
Specially tailored women's model.; Combed cotton, comfortable and warm.; Tape over the seam at the neck so the seam does not irritate.; Space for logo.; The product can be industrially washed.
Specially tailored women's model.; Combed cotton, comfortable and warm.; Tape over the seam at the neck so the seam does not irritate.; Space for logo.; The product can be industrially washed.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 5xl |
| Main material | cotton |
| Secondary colour | blue |
| Long sleeves | no |
| Grammage | 195 g/m² |
| Gender | ladies |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 47.66 excl. VAT
/ Each
£ 57.19 incl. VAT
- Usually arrives within 14 working days
