SPARTEX 886661 PACKAGING TAPE POLYPROPYLENE 50MM WIDE 100M ROLL BROWN
Packaging tape
See technical informationSee documentsReferences
Superseded Ref:633571
Spartex:886661
Rubix:243A1203
EAN:3660338400636

Documents
Product details : SPARTEX 886661 PACKAGING TAPE POLYPROPYLENE 50MM WIDE 100M ROLL BROWN
Bi‐axially oriented polypropylene film coated with a rubber based adhesive system, with 47µm total thickness. Applicable by hand or with Spartex dispenser (886665). Continuous temperature resistance: +50°C.
Strengths
Easy unwind. Very high tack. Moisture and chemical resistant. Solvent free.
Applications
bag sealing. Box sealing. Bundling. Suitable for a variety of medium to light domestic packaging and sealing applications at home or in the office.
Technical specifications
Attributes
| Width | 48 mm |
|---|---|
| Length | 100 m |
| Colour | brown |
| Material | polypropylene |
Show UNSPSC/ECL@SS
£ 1.60 excl. VAT
/ Each
£ 1.92 incl. VAT
- In stock: Next day delivery
