TESA 60412 RECYCLED PET PACKAGING TAPE 66MX50MM CHAMOIS

tesa® 60412 PCR PET CST

See technical information

References

Tesa:60412 66M 50MM CREAM
Rubix:269A3619
Manufacturer :60412-00005-00
EAN:4063565259463
brand logo

Technical specifications

Width50 mm
Length66 m
Colourbrown
See all Specifications

Product details : TESA 60412 RECYCLED PET PACKAGING TAPE 66MX50MM CHAMOIS


tesa® 60412 is a general-purpose packaging adhesive tape based on a 70% post-consumer recycled (PCR) PET backing and a water-based acrylic adhesive mass. tesa® 60412 features a strong, abrasion-resistant backing with excellent rub and wear resistance properties. It features a highly homogeneous acrylic pressure-sensitive adhesive mass, making it the ideal solution for packaging applications involving light to moderate loads (up to 30 kg). This combination guarantees virtually silent running and excellent printability with all types of ink systems.
tesa® 60412 not only offers outstanding performance, it's also a quality alternative that contributes to sustainable development:
The backing is made from post-consumer recycled PET (70% recycled content).
This product can remain on the cardboard when it is disposed of in the cardboard container without interfering with the cardboard's recycling process (certified according to INGEDE 12).
The production process for this product is solvent-free.

Technical specifications


Attributes
Width50 mm
Length66 m
Colourbrown
Materialpet
Thickness0.056 mm
Tensile strength107.14 N/mm²
Max. Operation temperature70 °C
£ 2.95 excl. VAT
/ Each
£ 3.54 incl. VAT
  • Usually arrives within 14 working days

Width

Colour