Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Packaging adhesive
Packaging adhesive
TESA BUFF PACKAGINGTAPE 4089BUFF66MX48MM
TESA BUFF PACKAGINGTAPE 4089BUFF66MX48MM
General purpose carton sealing tape
References
tesa:
4089BUFF66MX48MM
rubix:
126A6897
ean:
4005800100956
Technical specifications
Width
48
mm
Length
66
m
See all Specifications
Product details
Technical specifications
Product details : TESA BUFF PACKAGINGTAPE 4089BUFF66MX48MM
Tesa® 4089 PV6 is based on a 28µm-PP backing with a natural rubber adhesive.
Applications
Manual and automatic sealing of light and medium-range weight cartons.
Technical specifications
Attributes
Width
48
mm
Length
66
m
Material
PP film
Colour
Brown
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.96
excl. VAT
/
Each
£
3.55
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
3M 7000035375 371 25MM X 66M TRANSPARENT
TESA 60404 66M 38MM YELLOW 60404-00039-00
TESA 60404 66M 38MM GREEN 60404-00045-00
3M 4408820 7000035377 BOX SEALING TAPE 371 50MM X 60M WHITE
3M 309T5066 BOX SEALING TAPE 309 TRANSPARENT 50MMX66M 0.05MM
3M S5066T6 SCOTCH GENERAL PURPOSE SEALING TAPE 309BC TRANS 50MMX66M
SPARTEX 1003075066 VINYL BUFF TAPE 50MM X 66M SOLVENT
ROEBUCK 1003075066... PVC TAPE BROWN 48MM X 66M 1003075066
TESA 60013 25M 75MM BROWN 60013-00002-00
TESA 04122-00009-00 TAPE
TESA 60404 66M 50MM YELLOW 60404-00040-00
SPARTEX 1003061266 VINYL WHITE TAPE 12MM X 66M
SPARTEX 1003007566 VINYL CLEAR TAPE 75MM X 66M SOLVENT
SPARTEX 10000750132 POLYPROP BUFF TAPE 50MM X 132M ACRYLIC
TESA 60418 132M 50MM WHITE 60418-00002-00