Padlock Aluminium Titalium
Material/finishing | Aluminium |
---|---|
Width | 40 mm |
Diameter | 7 mm |
Material/finishing | Aluminium |
---|---|
Width | 40 mm |
Diameter | 7 mm |
Body material | Non-Metallic and other materials |
Finishing | Other |
Colour | Yellow |
Type | Lock day and night |
Usually arrives within 14 working days