ABUS 37/55 GRANITE PLUSPADLOCK


Padlock

References
abus:37/55
rubix:80015280
ean:4003318350597
brand logo
brand logo
Technical specifications
Material/finishingOther
Width63 mm
Diameter11 mm
See all Specifications

Product details : ABUS 37/55 GRANITE PLUSPADLOCK


Rely on our Granit 37/55 for the protection of high values and a high risk of theft! Halls, doors, gates, containers or trucks can be reliably locked with this padlock. It meets special requirements of insurance companies and is one of our high-security locks. The lock from the GRANIT™ collection is manufactured according to the European standard EN 12320 and has a special coating for improved corrosion protection. Lock body and shackle made of hardened special steel, inside an ABUS Plus disc cylinder is used. Of the two keys supplied, one is equipped with LED lighting. You can purchase this padlock either with code card or security card. With the code card, the number on the card is sufficient for you to have keys made at a dealer. With the security card, you retain control: Original keys can only be duplicated on presentation of the enclosed security card at a licensed ABUS specialist dealer.

Strengths

•ABUS-Plus disc cylinder: highest protection against manipulation

Technical specifications


Attributes
Material/finishingOther
Width63 mm
Diameter11 mm
Interior length26.5 mm
ColourBlack
Thickness31 mm
Total length85 mm
TypePadlock
Show UNSPSC/ECL@SS
£ 130.82 excl. VAT
/ Each
£ 156.98 incl. VAT
  • Usually arrives within 14 working days