Padlock
Material/finishing | aluminium |
---|---|
Width | 39 mm |
Diameter | 6.5 mm |
Material/finishing | aluminium |
---|---|
Width | 39 mm |
Diameter | 6.5 mm |
Body material | aluminium |
Interior length | 26.5 mm |
Colour | blue |
Thickness | 19 mm |
Total length | 74 mm |
Type | padlock |
Usually arrives within 14 working days