FESTO 9495 COMMON SUPPLY MANIFOLD PAL-1/2-5


PAL P Manifold Strip

References
festo:PAL-1/2-5
rubix:113A0643
manufacturer :9495
ean:4052568111472
PAL-1/2-5 Common supply manifold
brand logo
Technical specifications
TypeP-Manifold Strip for Tiger Classic
See all Specifications

Product details : FESTO 9495 COMMON SUPPLY MANIFOLD PAL-1/2-5


Common supply manifold PAL-1/2-5 Assembly Position=Any, Max. number of valve Positions=5, Product weight=1220 g, Mounting type=With Mounting bracket, Pneumatic Connection, port 1=G3/4

Technical specifications


Attributes
Logistic Weight1217 g
TypeP-Manifold Strip for Tiger Classic
Show UNSPSC/ECL@SS
£ 106.45 excl. VAT
/ Each
£ 127.74 incl. VAT
  • Delivery usually within ( 6 ) days