LEGRIS LF3000 FITTING 3110 04 04


Accessories for Push-In Fittings - LF 3000®

References
parker legris:3110 04 04
rubix:123A8960
ean:0820099648804
3110 - COLOURED RELEASE BUTTONS COVERS FOR LF3000
brand logo
Technical specifications

Product details : LEGRIS LF3000 FITTING 3110 04 04


Parker Legris has designed different accessories to improve safety and circuit identification. Those accessories are compatible with the LF 3000® Push-In Fittings , LIQUIfit® ranges.

Features/Benefits:
- Safety
• Protection of operators and equipment
• Prevents accidental disconnection
• Disconnection only possible with tooling
• Resistance to grease and cleaning agents- Ergonomic
• Colour-coding for fluid circuit identification (6 colours)
• Setting and fixing of your circuits thanks to clips and release button covers
• Easy disconnection with tool where access is difficult
• Adapted to meet all installation configurations

Markets:
• Factory Automation
• Vehicule Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery

Applications:
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vaccum Applications

Technologies:
• Safety Accessories
• Safety Tools
• Circuit Identification
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors

Technical Characteristics:
• Compatible ranges: LF 3000®, LIQUIfit®• Materials: Technical polymer, nickel-plated brass
• Pressure: Vacuum to 20 bar• Temperature: -20°C to +95°C
• Ø Metric: 4mm to 14 mm

Product Types:
• Tamper-Proof Safety clips
• Clip Strip for Tubes and Fittings
• Disconnection Tool
• Coloured Release Button Covers
• Reducer
• Internal Hex plug

Application: Robotics, Automotive, Robotics, Automotive Process, Pneumatics, Semi-Conductors, Textile, Water Treatment, Beverage Dispensers, Pneumatics, Textile, Packaging, Vacuum
Body Material: TECHNICAL POLYMER, Technical Polymer
Brand: Parker, Legris
Color: Blue
Configuration: n/a
Connection 1 Size: 4
Connection 1 Tube Outside Diameter: 4 mm (O.D.)
Connection 1 Type: n/a
Connection 2 Size: n/a
Connection 2 Type: n/a
Division: Low Pressure Connectors Europe Division
For Fluid Type: n/a
Hex Type: n/a
Industry: Industrial Processing, Chemicals Processing, Industrial Manufacturing Equipment, Transportation, Healthcare & Life Sciences
Maximum Operating Pressure: 20, n/a
Maximum Operating Temperature: 80, up to 130
Media: LF3000, LIQUIfit
Minimum Operating Temperature: -20, up to -20
Operating Pressure: n/a
Product Series: LF 3000®, LIQUIfit®
Product Style: Release Button Covers
Product Type: Accessories for Push-In Fittings
Quantity Per Box: 100
Shape: Release Button Covers
Technology: Fluid & Gas Handling
Vacuum Pressure Rating: 755
Weight: 0,001, 0.001

Technical specifications


Attributes
Logistic Weight1 g
Package weight14 g
Type3110
30 mm
60 mm
Show UNSPSC/ECL@SS
£ 0.37 excl. VAT
/ Each
£ 0.44 incl. VAT
  • Usually arrives within 14 working days