FESTO 30281 COMMON SUPPLY MANIFOLD PAL-1/4-3-B


PAL P Manifold Strip

References
festo:PAL-1/4-3-B
rubix:111A6142
manufacturer :30281
ean:4052568067441
PAL-1/4-3-B Common supply manifold
brand logo
Technical specifications
TypeP Manifold Strip for Tiger 2000
See all Specifications

Product details : FESTO 30281 COMMON SUPPLY MANIFOLD PAL-1/4-3-B


Common supply manifold PAL-1/4-3-B Assembly Position=Any, Max. number of valve Positions=3, Product weight=290 g, Mounting type=With Mounting bracket, Pneumatic Connection, port 1=G1/2

Technical specifications


Attributes
Logistic Weight287,6 g
TypeP Manifold Strip for Tiger 2000
Show UNSPSC/ECL@SS
£ 105.50 excl. VAT
/ Each
£ 126.60 incl. VAT
  • Delivery usually within ( 8 ) days