FESTO 30695 COMMON SUPPLY MANIFOLD PAL-3/8-5-B


PAL P Manifold Strip

References
festo:PAL-3/8-5-B
rubix:111A2779
manufacturer :30695
ean:4052568114190
PAL-3/8-5-B Common supply manifold
brand logo
Technical specifications
TypeP Manifold Strip for Tiger 2000
See all Specifications

Product details : FESTO 30695 COMMON SUPPLY MANIFOLD PAL-3/8-5-B


Common supply manifold PAL-3/8-5-B Assembly Position=Any, Max. number of valve Positions=5, Product weight=830 g, Mounting type=With Mounting bracket, Pneumatic Connection, port 1=G3/4

Technical specifications


Attributes
Logistic Weight827 g
TypeP Manifold Strip for Tiger 2000
Show UNSPSC/ECL@SS
£ 194.50 excl. VAT
/ Each
£ 233.40 incl. VAT
  • Delivery usually within ( 8 ) days