FESTO 30546 MANIFOLD BLOCK PRS-1/8-6-BB


PRS manifold block

References
festo:PRS-1/8-6-BB
rubix:111A4822
manufacturer :30546
ean:4052568113742
PRS-1/8-6-BB Manifold block
brand logo
Technical specifications
TypeManifold block for Tiger 2000
See all Specifications

Product details : FESTO 30546 MANIFOLD BLOCK PRS-1/8-6-BB


Manifold block PRS-1/8-6-BB Max. number of valve Positions=6, Product weight=1520 g, Mounting type=with through hole, Pilot exhaust port 82=G1/8, Pilot exhaust port 84=G1/8

Technical specifications


Attributes
Logistic Weight1315 g
TypeManifold block for Tiger 2000
Show UNSPSC/ECL@SS
£ 223.08 excl. VAT
/ Each
£ 267.70 incl. VAT
  • Delivery usually within ( 8 ) days