FESTO 30680 COMMON SUPPLY MANIFOLD PAL-3/8-10-B


PAL P Manifold Strip

References
festo:PAL-3/8-10-B
rubix:110A7540
manufacturer :30680
ean:4052568114084
PAL-3/8-10-B Common supply manifold
brand logo
Technical specifications
TypeP Manifold Strip for Tiger 2000
See all Specifications

Product details : FESTO 30680 COMMON SUPPLY MANIFOLD PAL-3/8-10-B


Common supply manifold PAL-3/8-10-B Assembly Position=Any, Max. number of valve Positions=10, Product weight=1360 g, Mounting type=With Mounting bracket, Pneumatic Connection, port 1=G3/4

Technical specifications


Attributes
Logistic Weight1331,4 g
TypeP Manifold Strip for Tiger 2000
Show UNSPSC/ECL@SS
£ 270.92 excl. VAT
/ Each
£ 325.10 incl. VAT
  • Delivery usually within ( 16 ) days