FESTO 30688 MANIFOLD BLOCK PRS-3/8-8-B


PRS connection block

References
festo:PRS-3/8-8-B
rubix:110A7545
manufacturer :30688
ean:4052568114145
PRS-3/8-8-B Manifold block
brand logo
Technical specifications
Typeconnection block for tiger 2000
See all Specifications

Product details : FESTO 30688 MANIFOLD BLOCK PRS-3/8-8-B


Manifold block PRS-3/8-8-B Max. number of valve Positions=8, Product weight=4620 g, Mounting type=with through hole, Pilot exhaust port 82=G1/8, Pilot exhaust port 84=G1/8

Technical specifications


Attributes
Logistic Weight4625 g
Typeconnection block for tiger 2000
Show UNSPSC/ECL@SS
£ 658.97 excl. VAT
/ Each
£ 790.76 incl. VAT
  • Delivery usually within ( 8 ) days