FESTO 9188 COMMON SUPPLY MANIFOLD PAL-5-1/4-2


PAL P Manifold Strip

References
festo:PAL-5-1/4-2
rubix:112A9343
manufacturer :9188
ean:4052568065485
PAL-5-1/4-2 Common supply manifold
brand logo
Technical specifications
Typep-manifold strip for tiger classic
See all Specifications

Product details : FESTO 9188 COMMON SUPPLY MANIFOLD PAL-5-1/4-2


Common supply manifold PAL-5-1/4-2 Max. number of valve Positions=2, Product weight=330 g, Mounting type=With Mounting bracket, Pneumatic Connection, port 1=G3/8, Materials information for sub-base=Aluminium

Technical specifications


Attributes
Logistics dimensions (L x W x H)98x68x40Ā mm
Logistic Weight247Ā g
Typep-manifold strip for tiger classic
Show UNSPSC/ECL@SS
Ā£ 64.13 excl. VAT
/ Each
Ā£ 76.96 incl. VAT
  • Delivery usually within ( 2 ) days