Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Transport devices
(1,984)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Wheel for transport
200MM PALLET TRUCK STEER WHL POLY TYRED WITH ALUMINIUM CENTRE 8034CC
200MM PALLET TRUCK STEER WHL POLY TYRED WITH ALUMINIUM CENTRE 8034CC
Pallet Truck Steer Wheels
References
varley:
8034CC
rubix:
2588353
Technical specifications
Load capacity
800
kg
Wheel diameter
200
mm
Wheel width
50
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : 200MM PALLET TRUCK STEER WHL POLY TYRED WITH ALUMINIUM CENTRE 8034CC
Aluminium with polyurethane tyre
Technical specifications
Attributes
Load capacity
800
kg
Wheel diameter
200
mm
Wheel width
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.71
excl. VAT
/
Each
£
95.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BLICKLE GTHN 150/35H7 HEAVY DUTY DRIVE WHEEL,
BLICKLE LH-G80G 233973 HEAVY DUTY CAST IRON CASTOR
KEYSTONE 400MM RUBBER TYRED WHEEL VBW405-1BB
BLICKLE 600064 GTH 101/20K HD WHEEL EXTRATHANE POLYURETHANE IRON CENTR
BLICKLE-HPO85X100-20100K NYLON ROLLER
BLICKLE CASTOR 200K LH-GTH
BLICKLE 382259 ALEV 200/20K-EL H/D BLACK ELECTRICALLY CONDUCTIVE WHEEL
BLICKLE WHEEL LK-PO 200K-FI
BLICKLE 755321 DSPK75K TWIN FLANGED WHEEL
BLICKLE GTH 200/20K HEAVY DUTY WHEEL
250MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE VEPR250-20RB
SPARTEX G125ARJ20 125MM RUBBER TYRED WHEEL BALL BEARING
BLICKLE 125MM CASTOR LK-ALTH125K-1-FI
BLICKLE 266510 HEAVY DUTY WHEEL WITH CAST IRON CENTER
BLICKLE 200MM SWIVEL CASTOR LK-ALTH200K