Light duty swivel castor, with bolt hole fitting, with synthetic expander, with brake system 'stop-fix' Wheel, with thermoplastic rubber tread, with polypropylene wheel centre, with synthetic thread guard
Load capacity | 900 kg |
---|---|
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Bracket: LKRA series
Wheel: TPA series
Logistic Weight | 6552 g |
---|---|
Load capacity | 900 kg |
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Wheel housing/rim material | Cast Iron |
Running sole/tire material | Polyurethane |
Type of bearing | Ball bearing |
Running sole / tire colour | Brown |
Shore A Hardness | 92 Shore |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
245 mm | |
50 mm |
Usually arrives within 14 working days