Stainless steel swivel castor, with bolt hole fitting, with brake system 'stop-fix' Wheel, with thermoplastic polyurethane tread, with nylon wheel centre
Load capacity | 250 kg |
---|---|
Wheel diameter | 75 mm |
Wheel width | 22 mm |
Bracket: LEXR series
Wheel: PATH series
Logistic Weight | 580 g |
---|---|
Load capacity | 250 kg |
Wheel diameter | 75 mm |
Wheel width | 22 mm |
Wheel housing/rim material | Steel |
Running sole/tire material | Steel |
Running sole / tire colour | Silver |
Min. temperature | -20 °C |
Max. temperature | 120 °C |
22 mm |
Usually arrives within 14 working days