Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Wheel for transport
250MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE VEPR250-20RB
250MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE VEPR250-20RB
Rubber Tyred Wheels
References
varley:
VEPR250-20RB
rubix:
2588277
Technical specifications
Load capacity
275
kg
Wheel diameter
250
mm
Wheel width
60
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : 250MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE VEPR250-20RB
Polypropylene centre with black cushion rubber tyre
Technical specifications
Attributes
Load capacity
275
kg
Wheel diameter
250
mm
Wheel width
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.14
excl. VAT
/
Each
£
26.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BLICKLE 200MM SWIVEL CASTOR LK-ALTH200K
VARLEY 160MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE
BLICKLE-LK-POTH-75G PRESSED STEEL SWIVEL CASTOR
BLICKLE 266510 HEAVY DUTY WHEEL WITH CAST IRON CENTER
BLICKLE 600064 GTH 101/20K HD WHEEL EXTRATHANE POLYURETHANE IRON CENTR
BLICKLE GTH 200/20K HEAVY DUTY WHEEL
VARLEY 260MM PNEUM TYRE WHEEL PTW10-1RB
BLICKLE 50MM SWIVEL CASTOR LKPA-VSTH 50K
BLICKLE LK-ALTH 80K H/DUTY SWIVEL CASTOR
BLICKLE LER-TPA 80G-FI SWIVELCASTOR W/BRAKE 611970
BLICKLE 564096 LH-PO 200K-FI SWIVEL CASTOR
BLICKLE LH-GSPO 100K-3 HD NYLON CASTOR GSPO100K-3
BLICKLE PRESS ON BAND BTH200X75/100
BLICKLE GSPO-302/70K 300MM NYLON WHEEL WITH 70MM BEARING
BLICKLE LER-PO75G-FI BRAKED SWIVEL CASTOR