References
Eclipse Magnetics:E822
Rubix:011780

Documents
Product details : ECLIPSEMAG E822 ALNICO BUTTON 19.1X12.7MM
The Alnico button magnet is a two pole rounded magnet usually with a hole in the centre and a slot separating the two poles. They are small generally small in size.
Strengths
Up to 550°C maximum operating temperature
Precision machined with fixing hole and slot
Compact cylindrical design
Durable Alnico core with stable magnetic field
Suitable for industrial, laboratory, and electrical use
Precision machined with fixing hole and slot
Compact cylindrical design
Durable Alnico core with stable magnetic field
Suitable for industrial, laboratory, and electrical use
Applications
Paint plant jigs and fixtures
Damping systems and relay switches
Temperature-sensitive devices
General holding and positioning tasks
Damping systems and relay switches
Temperature-sensitive devices
General holding and positioning tasks
Technical specifications
Attributes
| Safe working load SWL | 1.9 kg |
|---|---|
| Type | button magnet |
| Weight | 0.02 kg |
| Min. diameter | 19.1 mm |
Show UNSPSC/ECL@SS
£ 8.31 excl. VAT
/ Each
£ 9.97 incl. VAT
- Usually arrives within 14 working days
