• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Machine tools(185)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,985)
  • Power generator(5)
  • Cleaning(549)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(63)
  • Storage(6,434)
See Equipment
  • Chain hoists and trolleys(32)
  • Spring balancers and dynamometers(13)
  • Lifting slings and round slings(152)
  • Lifting chains, lifting links and lifting hooks(133)
  • Hoisting cables, wire rope hoists, winches, tensioners and ropes(100)
  • Lifting clamps, lifting attachments, lifting structures and cranes(186)
  • Stowing systems(39)
  • Lifting equipment(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Lifting clamps, lifting attachments, lifting structures and cranes
Lifting attachments
Magnetic holder
DRAPER 10195 FLEXIBLE MAGNETIC PICK UP TOOL 610MM

DRAPER 10195 FLEXIBLE MAGNETIC PICK UP TOOL 610MM


Magnetic Pick up Tool

References
draper:10195
rubix:4528402
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : DRAPER 10195 FLEXIBLE MAGNETIC PICK UP TOOL 610MM


Technical specifications


Attributes
TypeMagnetic Pick up Tool
Show UNSPSC/ECL@SS
£ 4.38 excl. VAT
/ Each
£ 5.26 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ECLIPSE MAGNETICS ULTRALIFT PLUS LIFTING MAGNET 500KGECLIPSE ULE0600 ULTRALIFT E LIFTING MAGNETECLIPSE MAGNETICS NO E936 RECOVERY MAGNETECLIPSE MAGNETICS THIN PLATE LIFTER 150KGECLIPSE ULE1000 ULTRALIFT E LIFTING MAGNETECLIPSE MAGNETICS ULTRALIFT PLUS LIFTING MAGNET 125KGECLIPSE MAGNETICS ULTRALIFT PLUS LIFTING MAGNET 250KGECLIPSE MAGNETICS THIN PLATE LIFTER 300KGECLIPSE FERRITE MAGNET WITH COUNTERSUNK HOLE PACK OF 4ECLIPSEMAG E822 ALNICO BUTTON 19.1X12.7MMECLIPSEMAG E892 FERRITE LIMPET POT 66X10.7MM M6 W/HOOKECLIPSE PLANNING MAGNETS 30MM DIA PACK OF 5ECLIPSE MAGNETICS E972 H/D FIXED CLAMPECLIPSE MAGNETICS QUICK CLAMP E953ECLIPSE ULE0100 ULTRALIFT E LIFTING MAGNET

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories