References
Portwest:A199GRRS
Rubix:80371763



Technical specifications
| Size | s |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Documents
Product details : PORTWEST A199 ESD 13 PU PALM GLOVES 3121X GREY S
13g Pylon and Carbon Fibre shell which diverts static electricity. Coated with a durable PU palm for excellent dexterity. For use in electronics assembly, testing and precision work.
Strengths
•CE certified|•Suitable for use in ESD environments|•Anti-static|•Palm dipped to increase dexterity and ventilation|•100% breathable seamless liner|•13 gauge liner for a perfect fit|•Retail bag which aids presentation for retail sales|•ANSI cut level A1
Technical specifications
Attributes
| Size | s |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | polyurethane |
| Packaging | 12 pack;480 carton |
| Material | pylon;carbon fibre |
Show UNSPSC/ECL@SS
£ 0.83 excl. VAT
/ Each
£ 1.00 incl. VAT
- Usually arrives within 14 working days