TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 5 2XS
Synthetic leather glove TEGERA 9105
See technical informationSee documentsReferences
Tegera:9105-5
Rubix:236A4665
EAN:7392626033139


Technical specifications
| Size | 5 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 1 |
Documents
Product details : TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 5 2XS
This synthetic leather glove has a hook and loop closure for a more secure fit. The palm material is Microthan® for extra durability and the back material is nylon. It is suitable for fine assembly work in dry and slightly oily environments where a good grip and dexterity is essential.
Suitable for fine assembly work in dry and slightly oily environments.
Strengths
Ergonomically shaped,Reflector,Chrome free,Reinforced index finger,Reinforced seams,Specially designed details,Reinforced fingertips,Pre-curved fingers,Specially designed thumb
Applications
Fine assembly,Assembly,Installation work,Machine operating,HVAC installation,Machine driving,Warehouse work,Airport work
Technical specifications
Attributes
| Logistic Weight | 55,6 g |
|---|---|
| Size | 5 |
| Coating of the gloves | without |
| Abrasion resistance level | 1 |
| Main material | nitrile |
| ESD | no |
| Usage environment | dry |
Show UNSPSC/ECL@SS
£ 15.95 excl. VAT
/ Each
£ 19.14 incl. VAT
- Usually arrives within 14 working days