References
SMC:LQ3P4A
Rubix:114A3942

Documents
Product details : SMC LQ3P4A HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Tubing Connection
Technical specifications
Attributes
| Logistic Weight | 105 g |
|---|---|
| Material | pfa |
| Connection 1 | 1/2' x 3/8' |
| Profile | lq3p |
| Connection 2 | 1/2' x 3/8' |
| Max. temperature | 200 °C |
| Type | panel mount union |
| Tube diameter | 12.7 mm |
Show UNSPSC/ECL@SS
£ 62.52 excl. VAT
/ Each
£ 75.02 incl. VAT
- Delivery usually within ( 19 ) days