References
Festo:TK-1/8
Rubix:121A7209
Manufacturer :9182
EAN:4052568020477

Technical specifications
| Material | zinc die-cast |
|---|---|
| Connection 1 | internal thread bspp (g) |
Documents
Product details : FESTO 9182 RING PIECE TK-1/8
Ring piece TK-1/8 With 2 sealing rings. Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Authorisation=Germanischer Lloyd, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 22,29 g |
|---|---|
| Material | zinc die-cast |
| Connection 1 | internal thread bspp (g) |
Show UNSPSC/ECL@SS
£ 9.21 excl. VAT
/ Each
£ 11.05 incl. VAT
- Delivery usually within ( 26 ) days