FESTO 9426 BULKHEAD QUICK CONNECTOR QCK-1/4-PK-6-B
CK Bulkhead quick connector
See technical informationSee documentsReferences
Festo:QCK-1/4-PK-6-B
Rubix:123A6257
Manufacturer :9426
EAN:4052568020750

Technical specifications
| Material | anodised wrought aluminium alloy (union nut, connector);galvanised steel (nut) |
|---|---|
| Connection 1 | g 1/4 in |
Documents
Product details : FESTO 9426 BULKHEAD QUICK CONNECTOR QCK-1/4-PK-6-B
Bulkhead quick connector QCK-1/4-PK-6-B Female thread with sealing ring. Nominal size=5,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Pneumatic Connection=(* M12x1, * PK-6 with union Nut), Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x100x40 mm |
|---|---|
| Logistic Weight | 18,88 g |
| Material | anodised wrought aluminium alloy (union nut, connector);galvanised steel (nut) |
| Connection 1 | g 1/4 in |
| Profile | qck |
| Connection 2 | 8 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 125.20 excl. VAT
/ 10 pieces
£ 150.24 incl. VAT
- Delivery usually within ( 16 ) days