SMC ZNC40 BERNOULLI TYPE NON-CONTACT GRIPPER
ZNC, Bernoulli Gripper
See technical informationSee documentsReferences
SMC:ZNC40
Rubix:392A8721
Manufacturer :ZNC40

Technical specifications
| Type | znc40, bernoulli type non-contact gripper |
|---|---|
| Cylinder stroke | 0.5 mm |
Documents
Product details : SMC ZNC40 BERNOULLI TYPE NON-CONTACT GRIPPER
SMC's Bernoulli type grippers, series ZNC moves work pieces without leaving flaws or adsorption marks. The ZNC can be used for the transfer of thin cloths, films, printed circuit boards, bubble wrap, etc.
Strengths
Bernoulli round type, Ø 20, Ø 30, Ø 40, Ø 60, Ø 80
Lifting Force: Up to 65 N
Body material: Aluminium, resin and stainless steel
Grease-free
Stopper and vibration suppression cover available in multiple materials
Multiple ports, can be used as sensor or release port.
Technical specifications
Attributes
| Type | znc40, bernoulli type non-contact gripper |
|---|---|
| Cylinder stroke | 0.5 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 5 bar |
| Connection | top ported / side ported / multi-port (m5 x 0.8 thread or barb fitting options such as m-5an-6 / m-5au-6) |
| Series | znc |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 170.19 excl. VAT
/ Each
£ 204.23 incl. VAT
- Delivery usually within ( 8 ) days