Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 853059 FEMALE STRAIGHT FITTING MM 6-1/8IN
MECALINE 853059 FEMALE STRAIGHT FITTING MM 6-1/8IN
PARALLEL FEMALE STRAIGHT FITTING
References
mecaline:
853059
rubix:
216A1627
ean:
3660338092428
Technical specifications
Connection 1
g1/8
Connection 2
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 853059 FEMALE STRAIGHT FITTING MM 6-1/8IN
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
g1/8
Connection 2
6
Type of threading
cylindrical
Material
nickel plated brass body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.68
excl. VAT
/
Each
£
2.02
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
LEGRIS LF3600 BRASS FITTING 3699 08 13
SMC KQ2T10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBE
MECALINE MALE 90 ELBOW 10-R1/8IN 858746
FESTO 186105 PUSH-IN FITTING QS-G1/2-16
CAMOZZI FITTING CAM-6512-4-M5
MECALINE 883893 PUSH IN TO STEM ELBOW-8MM-8MM
MECALINE 858754 MALE 90 ELBOW 16-G3/8IN
MECALINE 840643 BANJO FITTING 8-1/4 B
AVENTICS 1823391646
LEGRIS LF3000 FITTING 3192 06 13
AVENTICS R412005095
FESTO 153014 PUSH-IN FITTING QS-1/4-6-I
MECALINE MALE STRAIGHT 6-R1/2IN 858710
SMC KQ2S12-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 12 TUBE
AVENTICS R412005085