MECALINE 883893 PUSH IN TO STEM ELBOW-8MM-8MM
ELBOW PUSH-IN SLEEVE FITTING NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:883893
Rubix:216A1083
EAN:3660338372964
Documents
Product details : MECALINE 883893 PUSH IN TO STEM ELBOW-8MM-8MM
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Connection 2 | 8 |
|---|---|
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 4.52 excl. VAT
/ Each
£ 5.42 incl. VAT
- In stock: Next day delivery

