• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,859)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,228)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
AVENTICS R412005095

AVENTICS R412005095

QR1-S standard series

See technical information
References
Aventics:R412005095
Rubix:274A0645
Manufacturer :R412005095
EAN:3661475980869
brand logo
brand logo

Product details : AVENTICS R412005095


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 8.13 excl. VAT
/ Each
£ 9.76 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

LEGRIS LF3600 BRASS FITTING 3699 08 178MM - 3/8 STR CAMOZZI S6510-8-3/8SMC KQ2Y06-03AS BRASS FITTING 3/8 MALE THREAD I 6 TUBECAMOZZI ELBOW 1/8 SWIVEL 75228-1/8MECALINE 840629 BANJO FITTING 10-3/8SMC KQ2T04-U02A ONE-TOUCH FITTINGAVENTICS R412004906LEGRIS LF3000 FITTING 3199 04 19SMC KQ2V04-M5N ONE TOUCH FITTINGSMC KQ2T06-U01A ONE-TOUCH FITTINGSMC KQ2V07-32A ONE-TOUCH FITTINGSMC KQ2H06-02NS NICKEL PLATED BRASS FITTING R RC 1/4MALE THREAD I6TUBEMECALINE 840771 MALE TEE NSF 8-G1/4INSMC KQ2L12-U04A ONE-TOUCH FITTINGMECALINE 858724 FEMALE STRAIGHT FITTING MM 8 G1/2IN
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap