Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE STRAIGHT 6-R1/2IN 858710
MECALINE MALE STRAIGHT 6-R1/2IN 858710
TAPERED MALE STRAIGHT FITTING
References
mecaline:
858710
rubix:
208A5374
ean:
3660338137808
Technical specifications
Connection 1
R1/2
Connection 2
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE STRAIGHT 6-R1/2IN 858710
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Technical specifications
Attributes
Connection 1
R1/2
Connection 2
6
Type of threading
Conical
Material
Nickel Plated Brass Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.58
excl. VAT
/
Each
£
4.30
incl. VAT
In stock: Next day delivery
Select variants (20)
Add to cart
Check our products from related categories
AVENTICS 2122306180
MECALINE MALE BANJO 4-M5 853144
MECALINE 883829 PUSH IN SWIVEL T-8MM-G3/8IN
LEGRIS LF 3000 FITTING 3109 10 13
MECALINE 840602 BANJO HOUSING 4-M5 A
SMC KQ2L10-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 10 TUBE
MECALINE 884292 SS SWIVEL MALE ELBOW OD 10-3/8G
MECALINE MALE 90 ELBOW 8-G3/8IN 853233
SMC KQ2L16-04AS BRASS FITTING 1/2 MALE THREAD I 16 TUBE
SMC KQ2H08-03S FITTING
FESTO 130622 PUSH-IN CONNECTOR QS-8H-4
MECALINE MALE 90 ELBOW 4-R1/8IN 853074
MECALINE MALE 90 ELBOW 4-G1/8IN 853226
FESTO 153044 PUSH-IN CONNECTOR QS-12H-10
MECALINE 858838 MALE 90 ELBOW 16-G1/2IN