References
Festo:HGPM-08-EO-G9
Rubix:114A5041
Manufacturer :197561
EAN:4052568160586

Documents
Product details : FESTO 197561 PARALLEL GRIPPER HGPM-08-EO-G9
Parallel gripper HGPM-08-EO-G9 Direct flange Mounting with screws Locating pins are used for centring. Size=8, Stroke per gripper jaw=2 mm, Max. replacement accuracy=0,2 mm, Rotationally symmetrical=0,15 mm, Repetition accuracy, gripper=<= 0,05 mm
Technical specifications
Attributes
| Logistic Weight | 114,9 g |
|---|---|
| Type | parallel gripper |
| Cylinder stroke | 2 mm |
| Force | 10 N |
| Cylinder diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 296.10 excl. VAT
/ Each
£ 355.32 incl. VAT
- Delivery usually within ( 2 ) days