References
Festo:DHEB-27-E-U-E-P
Rubix:390A7589
Manufacturer :1320837
EAN:4052568230579

Documents
Product details : FESTO 1320837 BELLOW GRIPPER
Bellow gripper DHEB-27-E-U-E-P Size=27, Stroke of the bellows=12 mm, Min. diameter to be gripped=28 mm, Max. diameter to be gripped=37 mm, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 144,3 g |
|---|---|
| Type | bellows gripper |
| Cylinder stroke | 12 mm |
| Cylinder diameter | 27 mm |
Show UNSPSC/ECL@SS
£ 296.02 excl. VAT
/ Each
£ 355.22 incl. VAT
- Delivery usually within ( 11 ) days