References
SMC:CRB2BS15-90DZ
Rubix:203A8788

Documents
Product details : SMC CRB2BS15-90DZ ROTARY ACTUATOR
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
•Standard type.
•Piping ports are located on the flat surface.
•Many variations of shaft-end shape (6 types).
Magnet: None
Mounting: B (Basic)
Standard Shaft Type: S (Single Shaft with Single Flat)
Angle Adjusting Unit: None
Size: 15 mm
Rotation Angle - Vane: 90D (Angle
Port: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Piping ports are located on the flat surface.
•Many variations of shaft-end shape (6 types).
Magnet: None
Mounting: B (Basic)
Standard Shaft Type: S (Single Shaft with Single Flat)
Angle Adjusting Unit: None
Size: 15 mm
Rotation Angle - Vane: 90D (Angle
Port: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistic Weight | 63 g |
|---|---|
| Type | rotary actuator |
| Cylinder stroke | 90 mm |
| Force | 15 N |
| Cylinder diameter | 15 mm |
| Body material | aluminium |
| Max. service pressure | 15 bar |
Show UNSPSC/ECL@SS
£ 277.92 excl. VAT
/ Each
£ 333.50 incl. VAT
- Delivery usually within ( 4 ) days