Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 197568 PARALLEL GRIPPER HGPM-12-EZ-G6
FESTO 197568 PARALLEL GRIPPER HGPM-12-EZ-G6
Parallel Gripper
References
festo:
HGPM-12-EZ-G6
rubix:
114A5579
manufacturer :
197568
ean:
4052568160654
Technical specifications
Type
Parallel Gripper
Cylinder stroke
3Ā
mm
Cylinder diameter
12Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 197568 PARALLEL GRIPPER HGPM-12-EZ-G6
Parallel gripper HGPM-12-EZ-G6 Micro, stroke compensation. Size=12, Stroke per gripper jaw=3 mm, Max. replacement accuracy=0,2 mm, Repetition accuracy, gripper=<= 0,05 mm, Number of gripper fingers=2
Technical specifications
Attributes
Logistic Weight
161,3Ā
g
Type
Parallel Gripper
Cylinder stroke
3Ā
mm
Cylinder diameter
12Ā
mm
Force
30Ā
N
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
463.36
excl. VAT
/
Each
Ā£
556.03
incl. VAT
Delivery usually within (
16
) days
Add to cart
Check our products from related categories
FESTO 560207 PARALLEL GRIPPER
FESTO 560198 PARALLEL GRIPPER
SMC CDU32TF-50A AIR CYLINDER
SMC CDRQ2BW40TF-180C ROTARY ACTUATOR
SMC CDU32TF-80A AIR CYLINDER
FESTO 197566 PARALLEL GRIPPER HGPM-12-EO-G8
FESTO 185695 ANGLE GRIPPER HGWM-08-EO-G8
SMC CRB2BW30-90SZ ROTARY ACTUATOR
SMC MK2TB63TF-50R ROTARY CLAMP CYLINDER
SMC MKB50TF-10LZ ROTARY CLAMP CYLINDER
SMC MK2TB25-20L ROTARY CLAMP CYLINDER
FESTO 1320758 BELLOW GRIPPER
FESTO 1320776 BELLOW GRIPPER
SMC CRB2BWU30-270SZ
SMC CDU20-30A AIR CYLINDER