Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1320776 BELLOW GRIPPER
FESTO 1320776 BELLOW GRIPPER
Bellows Gripper
References
festo:
DHEB-8-E-D-S-P
rubix:
390A7624
manufacturer :
1320776
ean:
4052568229962
Technical specifications
Type
bellows gripper
Cylinder stroke
3.5Ā
mm
Cylinder diameter
8Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1320776 BELLOW GRIPPER
Bellow gripper DHEB-8-E-D-S-P Size=8, Stroke of the bellows=3,5 mm, Min. diameter to be gripped=8 mm, Max. diameter to be gripped=11 mm, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
70Ā
g
Type
bellows gripper
Cylinder stroke
3.5Ā
mm
Cylinder diameter
8Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
161.37
excl. VAT
/
Each
Ā£
193.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 1310177 ANGLE GRIPPER DHWS-10-A
FESTO 1254040 PARALLEL GRIPPER DHPS-10-A
SMC CRB2BW40-180SZ ROTARY ACTUATOR
SMC CDRQ2BW15-180 ROTARY ACTUATOR
SMC CDRB2BW10-270SZ ROTARY ACTUATOR
SMC CRB2BWU30-270SZ
FESTO 1320817 BELLOW GRIPPER
SMC MKB63TF-50RZ ROTARY CLAMP CYLINDER
FESTO 1320786 BELLOW GRIPPER
SMC CDRQ2BW20TF-180 ROTARY ACTUATOR
FESTO 1254043 PARALLEL GRIPPER DHPS-16-A
FESTO 1320787 BELLOW GRIPPER
SMC MKB25-10LZ ROTARY CLAMP CYLINDER
SMC MKB63TF-20RZ ROTARY CLAMP CYLINDER
FESTO 197559 PARALLEL GRIPPER HGPM-08-EO-G6