References
Festo:HGPP-10-A-G2
Rubix:114A5176
Manufacturer :525660
EAN:4052568161835

Documents
Product details : FESTO 525660 PARALLEL GRIPPER HGPP-10-A-G2
Parallel gripper HGPP-10-A-G2 Precise, for Position sensing via hall effect sensor or inductive sensors. With gripping force retention when closing...-G2. Size=10, Stroke per gripper jaw=2 mm, Max. replacement accuracy=0,1 mm, Repetition accuracy, gripper=<= 0,02 mm, Number of gripper fingers=2
Technical specifications
Attributes
| Logistic Weight | 279,16 g |
|---|---|
| Type | parallel gripper |
| Cylinder stroke | 2 mm |
| Force | 80 N |
| Cylinder diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 680.49 excl. VAT
/ Each
£ 816.59 incl. VAT
- Delivery usually within ( 2 ) days