Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1254046 PARALLEL GRIPPER DHPS-20-A
FESTO 1254046 PARALLEL GRIPPER DHPS-20-A
Parallel Gripper
References
festo:
DHPS-20-A
rubix:
115A0260
manufacturer :
1254046
ean:
4052568229191
Technical specifications
Type
parallel gripper
Cylinder stroke
6.5Ā
mm
Cylinder diameter
20Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1254046 PARALLEL GRIPPER DHPS-20-A
Parallel gripper DHPS-20-A Size=20, Stroke per gripper jaw=6,5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,5 deg, Max. gripper jaw backlash Sz=< 0,02 mm
Technical specifications
Attributes
Logistic Weight
445Ā
g
Type
parallel gripper
Cylinder stroke
6.5Ā
mm
Cylinder diameter
20Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
636.60
excl. VAT
/
Each
Ā£
763.92
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC MKB63TF-30LZ ROTARY CLAMP CYLINDER
SMC MKB40-10LZ ROTARY CLAMP CYLINDER
SMC MKB32-20RZ ROTARY CLAMP CYLINDER
SMC CDRB2BWU20-270S ROTARY ACTUATOR
FESTO 1320831 BELLOW GRIPPER
SMC MK2TB20-10R ROTARY CLAMP CYLINDER
FESTO 525663 PARALLEL GRIPPER HGPP-25-A-G2
FESTO 185695 ANGLE GRIPPER HGWM-08-EO-G8
FESTO 1320804 BELLOW GRIPPER
FESTO 1320782 BELLOW GRIPPER
FESTO 1320830 BELLOW GRIPPER
FESTO 1320794 BELLOWS GRIPPER DHEB-33-E-D-E-P
SMC MKB32-10LZ ROTARY CLAMP CYLINDER
SMC MKB63TF-20RZ ROTARY CLAMP CYLINDER
FESTO 1320784 BELLOW GRIPPER