FESTO 187874 PARALLEL GRIPPER HGPP-20-A-G1


Parallel Gripper

References
festo:HGPP-20-A-G1
rubix:114A4902
manufacturer :187874
ean:4052568148331
HGPP-20-A-G1 Parallel gripper
brand logo
Technical specifications
Typeparallel gripper
Cylinder stroke7.5Ā mm
Cylinder diameter20Ā mm
See all Specifications

Product details : FESTO 187874 PARALLEL GRIPPER HGPP-20-A-G1


Parallel gripper HGPP-20-A-G1 Precise, for Position sensing via hall effect sensor or inductive sensors. With gripping force retention when opening ...-G1. Size=20, Stroke per gripper jaw=7,5 mm, Max. replacement accuracy=0,1 mm, Repetition accuracy, gripper=<= 0,02 mm, Number of gripper fingers=2

Technical specifications


Attributes
Logistic Weight761,6Ā g
Typeparallel gripper
Cylinder stroke7.5Ā mm
Cylinder diameter20Ā mm
Force340Ā N
Show UNSPSC/ECL@SS
Ā£ 1,331.14 excl. VAT
/ Each
Ā£ 1,597.37 incl. VAT
  • Delivery usually within ( 16 ) days