Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1254039 PARALLEL GRIPPER DHPS-6-A
FESTO 1254039 PARALLEL GRIPPER DHPS-6-A
Parallel Gripper
References
festo:
DHPS-6-A
rubix:
123A6733
manufacturer :
1254039
ean:
4052568229139
Technical specifications
Type
parallel gripper
Cylinder stroke
2Ā
mm
Cylinder diameter
6Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1254039 PARALLEL GRIPPER DHPS-6-A
Parallel gripper DHPS-6-A Size=6, Stroke per gripper jaw=2 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 1 deg, Max. gripper jaw backlash Sz=< 0,02 mm
Technical specifications
Attributes
Logistic Weight
78Ā
g
Type
parallel gripper
Cylinder stroke
2Ā
mm
Cylinder diameter
6Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
371.87
excl. VAT
/
Each
Ā£
446.24
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC MKB32TF-50LZ ROTARY CLAMP CYLINDER
SMC CRQ2BS10-90 ROTARY ACTUATOR
SMC CDRQ2BW15-180 ROTARY ACTUATOR
SMC MKB32-50LZ ROTARY CLAMP CYLINDER
SMC MK2TB25-10R ROTARY CLAMP CYLINDER
FESTO 541104 GRIPPER JAW BLANK BUB-HGDT-50
SMC MKB50-30RZ ROTARY CLAMP CYLINDER
FESTO 1320762 BELLOW GRIPPER
SMC CDRQ2BS20TF-180C
SMC MKB40TF-20RZ ROTARY CLAMP CYLINDER
FESTO 1320812 BELLOW GRIPPER
SMC MKB32TF-20RZ ROTARY CLAMP CYLINDER
FESTO 1259491 THREE-POINT GRIPPER DHDS-16-A
FESTO 197564 PARALLEL GRIPPER HGPM-08-EZ-G9
FESTO 1320810 BELLOW GRIPPER