Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1320769 BELLOW GRIPPER
FESTO 1320769 BELLOW GRIPPER
Bellows Gripper
References
festo:
DHEB-18-E-D-E-L
rubix:
390A7574
manufacturer :
1320769
ean:
4052568229894
Technical specifications
Type
bellows gripper
Cylinder stroke
7.5Ā
mm
Cylinder diameter
18Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1320769 BELLOW GRIPPER
Bellow gripper DHEB-18-E-D-E-L Size=18, Stroke of the bellows=7,5 mm, Min. diameter to be gripped=19,5 mm, Max. diameter to be gripped=25 mm, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
87,8Ā
g
Type
bellows gripper
Cylinder stroke
7.5Ā
mm
Cylinder diameter
18Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
192.82
excl. VAT
/
Each
Ā£
231.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC MKB32TF-10RZ ROTARY CLAMP CYLINDER
FESTO 1320791 BELLOWS GRIPPER DHEB-18-E-D-E-P
SMC CDRB2BW10-90SZ ROTARY ACTUATOR
FESTO 1320817 BELLOW GRIPPER
FESTO 197559 PARALLEL GRIPPER HGPM-08-EO-G6
SMC MKB63TF-30RZ ROTARY CLAMP CYLINDER
FESTO 1320809 BELLOW GRIPPER
SMC CRQ2BS20-90C ROTARY ACTUATOR
SMC MKB32TF-20LZ ROTARY CLAMP CYLINDER
SMC CDRQ2BS40TF-180C ROTARY ACTUATOR
SMC MKB25-10LZ ROTARY CLAMP CYLINDER
SMC MK2TB32TF-10L ROTARY CLAMP CYLINDER
FESTO 1320761 BELLOW GRIPPER
SMC CDRB2BWU20-270S ROTARY ACTUATOR
SMC CDU25-50A AIR CYLINDER