FESTO 187868 PARALLEL GRIPPER HGPP-12-A-G1


Parallel Gripper

References
festo:HGPP-12-A-G1
rubix:114A5847
manufacturer :187868
ean:4052568148270
HGPP-12-A-G1 Parallel gripper
brand logo
Technical specifications
Typeparallel gripper
Cylinder stroke2.5Ā mm
Cylinder diameter12Ā mm
See all Specifications

Product details : FESTO 187868 PARALLEL GRIPPER HGPP-12-A-G1


Parallel gripper HGPP-12-A-G1 Precise, for Position sensing via hall effect sensor or inductive sensors. With gripping force retention when opening ...-G1. Size=12, Stroke per gripper jaw=2,5 mm, Max. replacement accuracy=0,1 mm, Repetition accuracy, gripper=<= 0,02 mm, Number of gripper fingers=2

Technical specifications


Attributes
Logistic Weight340,5Ā g
Typeparallel gripper
Cylinder stroke2.5Ā mm
Cylinder diameter12Ā mm
Force116Ā N
Show UNSPSC/ECL@SS
Ā£ 998.36 excl. VAT
/ Each
Ā£ 1,198.03 incl. VAT
  • Delivery usually within ( 16 ) days